Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK112 Series 2 Pole
Mfr # IELHK112-26767-13-V
Zoro # G605808336
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK112
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELHK112-26767-13-V
- Zoro # G605808336
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK112 |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- HONDA Wheel Kit (06710-Z22-A40ZA)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130HID)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- Sensata Circuit Breakers