Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK111 Series 7.5A, 3 Pole
Mfr # IELHK111-1-62-7.50-01-V
Zoro # G005808912
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK111
- Amps 7.5A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELHK111-1-62-7.50-01-V
- Zoro # G005808912
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK111 |
Amps | 7.5A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 110A, 3 Pole, 480V AC (HED43B110)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115HM)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 3 Pole, 120/240V AC (QOU335)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- GE Molded Case Circuit Breaker, TEY Series 50A, 2 Pole, 277/480V AC (TEY250)
- Sensata Circuit Breakers