Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK111 Series 35A, 3 Pole
Mfr # IELHK111-1-62F-35.0-BD-01-
Zoro # G805808891
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK111
- Amps 35A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELHK111-1-62F-35.0-BD-01-
- Zoro # G805808891
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK111 |
Amps | 35A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F42203)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230HID)
- EATON Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CH230CS)
- SQUARE D Molded Case Circuit Breaker, LAL Series 200A, 3 Pole, 600V AC (LAL36200MB)
- Sensata Circuit Breakers