Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK111 Series 3 Pole
Mfr # IELHK111-40481-32
Zoro # G005809179
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELHK111-40481-32
- Zoro # G005809179
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, plastic, for 120...257mm actuation distance, flush, blue, 22mm, marked R (XB5AA86202)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFT)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- PARALLAX POWER SUPPLY Circuit Breaker, 30/15A, 2 Pole, 120V AC (P2F-ITEQ3015)
- Sensata Circuit Breakers