Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK111 Series 3 Pole
Mfr # IELHK111-36315-80-V
Zoro # G505809310
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELHK111-36315-80-V
- Zoro # G505809310
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 5A, 600V AC, Non-Indicating (JKS-5)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260CP)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13F0060TFFJ)
- Sensata Circuit Breakers