Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 50A, 2 Pole
Mfr # IELHK11-1-52F-50.0-01-V
Zoro # G205810241
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Amps 50A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELHK11-1-52F-50.0-01-V
- Zoro # G205810241
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Amps | 50A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- ACT FDA Compliant Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1100-50)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- ZORO SELECT Channel OD Tubing Strap, 1-3/8 In, Gold (V100 1-3/8Y)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 1 Pole, 120/240V AC (B125H)
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole (ITED230)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 20A, 3 Pole, 240V AC (ED23B020)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- PARALLAX POWER SUPPLY Circuit Breaker, 30/20A, 2 Pole, 120V AC (P2F-ITEQ3020)
- Sensata Circuit Breakers