Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 2 Pole
Mfr # IELHK11-31197-9-V
Zoro # G205808903
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELHK11-31197-9-V
- Zoro # G205808903
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGE3350FAG)
- SIEMENS Miniature Circuit Breaker, QF Series 50A, 2 Pole, 120/240V AC (QF250A)
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- Sensata Circuit Breakers