Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 1A, 2 Pole, 250V AC
Mfr # IELHK11-1-63F-1.00-B-01-V
Zoro # G605810391
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Amps 1A
- Number of Poles 2
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELHK11-1-63F-1.00-B-01-V
- Zoro # G605810391
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Amps | 1A |
Number of Poles | 2 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP24)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3A, 600V AC, Non-Indicating (CCMR003)
- EATON QUICKLAG TYPE QPH INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER, INDUSTRIAL C (QPHW1040)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 2 Pole, 600V AC (LAP26400MB)
- BLUE SEA SYSTEMS Circuit Breaker, 15A, 1 Pole, 240V AC (7456)
- Sensata Circuit Breakers