Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 15A, 2 Pole, 250V AC
Mfr # IELHK11-1-62-15.0-91-V
Zoro # G605810445
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELHK11-1-62-15.0-91-V
- Zoro # G605810445
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV0)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, Z Curve (M9F44102)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- GE ELECTRIC Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (6122188)
- Sensata Circuit Breakers