Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 10A, 2 Pole
Mfr # IELHK11-1REC5-59-10.0-01-V
Zoro # G505808702
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Amps 10A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELHK11-1REC5-59-10.0-01-V
- Zoro # G505808702
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- SQUARE D Molded Case Circuit Breaker, BDA Series 110A, 3 Pole, 277/480V AC, B Curve (BDA34110Y)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, C Curve (FAZ-C7/1-NA-SP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, D Curve (M9F23316)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PDFC)
- Sensata Circuit Breakers