Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 10A, 2 Pole
Mfr # IELHK11-1REC4-52-10.0-01-V
Zoro # G605808664
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Amps 10A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELHK11-1REC4-52-10.0-01-V
- Zoro # G605808664
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V03)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2158S42-00)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 2 Pole, 600V AC (HDA260602)
- ABB Miniature Circuit Breaker, SU202 Series 6A, 2 Pole, 400/440V AC, K Curve (SU202M-K6)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23M0175TFFJ)
- Sensata Circuit Breakers