Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 10A, 2 Pole
Mfr # IELHK11-1-72-10.0-01-V
Zoro # G005808936
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Amps 10A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELHK11-1-72-10.0-01-V
- Zoro # G005808936
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260CP)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- GROTE Electromagnetic Flasher (44810)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- EATON Molded Case Circuit Breaker, JG Series 250A, 3 Pole, 600V AC (JGE3250FAG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 50A, 2 Pole, Not Rated, D Curve (M9U31250)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- Sensata Circuit Breakers