Shop All Circuit Breakers
Sensata
Circuit Breaker, IELHK11 Series 10A, 2 Pole
Mfr # IELHK11-1-62-10.0-C-01-V
Zoro # G505810064
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELHK11
- Amps 10A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELHK11-1-62-10.0-C-01-V
- Zoro # G505810064
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELHK11 |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- SIEMENS Circuit Breaker, 20A, 1 Pole (6943039)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, Not Rated, C Curve (FAZ-C6/2-NA-DC)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- Sensata Circuit Breakers