Shop All Circuit Breakers
Sensata
Circuit Breaker, IELH111 Series 50A, 3 Pole
Mfr # IELH111-1-61-50.0-01-V
Zoro # G005810434
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELH111
- Amps 50A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELH111-1-61-50.0-01-V
- Zoro # G005810434
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELH111 |
Amps | 50A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw Termnial |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 2 switches, SPDT snap, 15A @ 125/250/480 VAC, 1/8 hp @ 125 VAC (12AD0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30X)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- MAXPOWER Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (MA430214)
- MITSUBISHI Circuit Breaker, 15A, 1 Pole, 250V AC (CP30-BA)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- WESTINGHOUSE BREAKER TYPE BR AFCI 15A (BRP115AF)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260VH)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- Sensata Circuit Breakers