Shop All Circuit Breakers
Sensata
Circuit Breaker, IELH111 Series 3 Pole
Mfr # IELH111-1REC4-28351-2-V
Zoro # G605809999
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELH111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw Termnial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELH111-1REC4-28351-2-V
- Zoro # G605809999
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELH111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw Termnial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (D115)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F22208)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23M0225TFFJ)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 60A, 2 Pole, 240V AC (ED22B060)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- Sensata Circuit Breakers