Shop All Circuit Breakers
Sensata
Circuit Breaker, IELH11 Series 40A, 2 Pole
Mfr # IELH11-1-62-40.0-A-01-UV
Zoro # G505810491
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELH11
- Amps 40A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELH11-1-62-40.0-A-01-UV
- Zoro # G505810491
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELH11 |
Amps | 40A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw Termnial |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- NVENT HOFFMAN Screw Package, #10-32x.75, Black, Steel (AS1032B)
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120B)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY41067)
- Sensata Circuit Breakers