Shop All Circuit Breakers
Sensata
Circuit Breaker, IELH11 Series 25A, 2 Pole
Mfr # IELH11-1-63F-25.0-01-V
Zoro # G605810476
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELH11
- Amps 25A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELH11-1-63F-25.0-01-V
- Zoro # G605810476
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELH11 |
Amps | 25A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw Termnial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- OMRON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1109N)
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2151021)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 2 Pole, 240/415/440V AC, C Curve (M9F42230)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 1 Pole, 120/240V AC (UBIF50N)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- Sensata Circuit Breakers