Shop All Circuit Breakers
Sensata
Circuit Breaker, IELBXK111 Series 20A, 3 Pole
Mfr # IELBXK111-1-62-20.0-X-N3-V
Zoro # G605810346
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELBXK111
- Number of Poles 3
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELBXK111-1-62-20.0-X-N3-V
- Zoro # G605810346
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELBXK111 |
Amps | 20A |
Number of Poles | 3 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMC-3.5-R)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- QUINCY LAB Push Button, Illuminated, Power Switch (401-2213)
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1066JFGR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole (ITED220)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- LITTELFUSE Circuit Breaker, 150A, Not Rated (0185150.XP)
- EATON Molded Case Circuit Breaker, HMCP Series 150A, 3 Pole, 600V AC (HMCP150U4C)
- Sensata Circuit Breakers