Shop All Circuit Breakers
Sensata
Circuit Breaker, IELBXK1 Series 60A, 1 Pole
Mfr # IELBXK1-1-59-60.0-A-M6-V
Zoro # G005810410
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELBXK1
- Amps 60A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELBXK1-1-59-60.0-A-M6-V
- Zoro # G005810410
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELBXK1 |
Amps | 60A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord (PS6)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXE)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/2 (ASB-7)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340HH)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHPCAFI)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- Sensata Circuit Breakers