Shop All Circuit Breakers
Sensata
Circuit Breaker, IELBXK1 Series 5A, 1 Pole
Mfr # IELBXK1-1-59-5.00-M6-V
Zoro # G005810366
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELBXK1
- Amps 5A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELBXK1-1-59-5.00-M6-V
- Zoro # G005810366
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELBXK1 |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- COPE Splice Plate, Standard, PR (48-02RC)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 1 Pole, 120/240V AC (QOU170)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- Sensata Circuit Breakers