Shop All Circuit Breakers
Sensata
Circuit Breaker, IELBXK1 Series 5A, 1 Pole
Mfr # IELBXK1-1-59-5.00-A-M6-V
Zoro # G505810378
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELBXK1
- Amps 5A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELBXK1-1-59-5.00-A-M6-V
- Zoro # G505810378
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELBXK1 |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (6EAX2)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1+N Pole, 277V AC, C Curve (5SY45067)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- Sensata Circuit Breakers