Shop All Circuit Breakers
Sensata
Circuit Breaker, IELBXK1 Series 30A, 1 Pole
Mfr # IELBXK1-1-73-30.0-K-N3-V
Zoro # G605810421
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELBXK1
- Amps 30A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IELBXK1-1-73-30.0-K-N3-V
- Zoro # G605810421
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELBXK1 |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, D Curve (M9F43330)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- WESTINGHOUSE Molded Case Circuit Breaker, 3 Pole, 600V AC (HFB3025)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, C Curve (5SY63327)
- SIEMENS Circuit Breaker, 5SY4 Series 80A, 3 Pole, 400V AC, C Curve (5SY43807)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 90A, 3 Pole, 240/480/600V AC (140G-H6F3-C90)
- Sensata Circuit Breakers