Shop All Circuit Breakers
Sensata
Circuit Breaker, IELBXK1 Series 10A, 1 Pole
Mfr # IELBXK1-1-53-10.0-KX-M3-V
Zoro # G205810111
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELBXK1
- Amps 10A
- Number of Poles 1
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELBXK1-1-53-10.0-KX-M3-V
- Zoro # G205810111
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELBXK1 |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (6EAR1)
- SQUARE D Molded Case Circuit Breaker, HDL Series 150A, 3 Pole, 600V AC (HDL36150)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, D Curve (M9F23316)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F43201)
- Sensata Circuit Breakers