Shop All Circuit Breakers
Sensata
Circuit Breaker, IELBX11 Series 20A, 2 Pole
Mfr # IELBX11-1-72-20.0-M3-V
Zoro # G605810018
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IELBX11
- Amps 20A
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IELBX11-1-72-20.0-M3-V
- Zoro # G605810018
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IELBX11 |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 15A, 1 Pole, 277/480V AC (ECB14015G3)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- Sensata Circuit Breakers