Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL111 Series 3 Pole
Mfr # IEL111-24943-1-V
Zoro # G205810203
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEL111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEL111-24943-1-V
- Zoro # G205810203
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- HONEYWELL T775U2016 Electronic Universal (T775U2016)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 20A, 2 Pole, 240V AC, D Curve (5SJ42208HG41)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515CP)
- Sensata Circuit Breakers