Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL11 Series 30A, 2 Pole
Mfr # IEL11-1-62-30.0-B-01-V
Zoro # G005809926
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEL11
- Amps 30A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEL11-1-62-30.0-B-01-V
- Zoro # G005809926
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL11 |
Amps | 30A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- ALLEN BRADLEY Circuit Breaker, 1492-GS Series 10A, 2 Pole, 277/480V AC, G Curve (1492-GS2G100)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7412)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB2151021)
- NOBLES/TENNANT CIRCUIT BREAKER - 35A SCREW-ON TERMINAL W/HARDWARE (1057902)
- SQUARE D Molded Case Circuit Breaker, JDL Series 225A, 3 Pole, 600V AC (JDL36225)
- Sensata Circuit Breakers