Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL11 Series 20A, 2 Pole
Mfr # IEL11-1-62-20.0-01-V
Zoro # G605809838
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IEL11
- Amps 20A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEL11-1-62-20.0-01-V
- Zoro # G605809838
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL11 |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D50)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- GE Molded Case Circuit Breaker, THQL Series 45A, 2 Pole, 120/240V AC (THQL2145)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 2 Pole, 600V AC (HDA260502)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole, 120/240V AC (D220)
- Sensata Circuit Breakers