Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL1 Series 7A, 1 Pole
Mfr # IEL1-1REC4-62-7.50-91-V
Zoro # G205809665
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEL1
- Amps 7A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEL1-1REC4-62-7.50-91-V
- Zoro # G205809665
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL1 |
Amps | 7A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34222)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 120/240V AC (B33500S01)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- EATON Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 3 Pole, 120/240V AC (QOU310)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- Sensata Circuit Breakers