Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL1 Series 5A, 1 Pole
Mfr # IEL1-1-63F-5.00-01-V
Zoro # G205809801
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEL1
- Amps 5A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEL1-1-63F-5.00-01-V
- Zoro # G205809801
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL1 |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02Y392)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (UBIP230)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC (QO2030)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC (GFTCB260)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 1 Pole, 230/400V AC, C Curve (5SY61327)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- Sensata Circuit Breakers