Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL1 Series 5.0A, 1 Pole
Mfr # IEL1-1-61-5.00-01-V
Zoro # G505810231
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEL1
- Amps 5.0A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEL1-1-61-5.00-01-V
- Zoro # G505810231
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL1 |
Amps | 5.0A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QOM2200VH)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- Sensata Circuit Breakers