Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL1 Series 25A, 1 Pole
Mfr # IEL1-1-62F-25.0-01-V
Zoro # G505810033
product price: $66.79
/ea
Sold in multiples of 2 for $133.58
$133.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEL1
- Amps 25A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEL1-1-62F-25.0-01-V
- Zoro # G505810033
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL1 |
Amps | 25A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-5)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27022301)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFI)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115)
- Sensata Circuit Breakers