Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL1 Series 15A, 1 Pole
Mfr # IEL1-1-63F-15.0-01-V
Zoro # G505809822
Sold in multiples of 2 for $133.58
$133.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEL1
- Amps 15A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEL1-1-63F-15.0-01-V
- Zoro # G505809822
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL1 |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2X)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK721-D-4B-B)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- SQUARE D Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- SQUARE D Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (6721328)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- Sensata Circuit Breakers