Shop All Circuit Breakers
Sensata
Circuit Breaker, IEL1 Series 15.A, 1 Pole
Mfr # IEL1-1-61-15.0-01-V
Zoro # G605810148
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series IEL1
- Amps 15.A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEL1-1-61-15.0-01-V
- Zoro # G605810148
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEL1 |
Amps | 15.A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3P)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- SQUARE D Molded Case Circuit Breaker, HGA Series 25A, 3 Pole, 600V AC (HGA36025)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230HID)
- SCHNEIDER ELECTRIC Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (3205556)
- Sensata Circuit Breakers