Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGZX66 Series 50A, 2 Pole
Mfr # IEGZX66-1-72-50.0-G-C3-V
Zoro # G505810224
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGZX66
- Amps 50A
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEGZX66-1-72-50.0-G-C3-V
- Zoro # G505810224
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGZX66 |
Amps | 50A |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- SQUARE D Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (6721427)
- SIEMENS Circuit Breaker, 60A, 120/240V AC (3048840)
- SQUARE D Molded Case Circuit Breaker, LJA Series 600A, 3 Pole, 600V AC (LJA36600U31X)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- Sensata Circuit Breakers