Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGZX11 Series 15A, 2 Pole
Mfr # IEGZX11-1-61-15.0-G-G3-V
Zoro # G005809964
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGZX11
- Amps 15A
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGZX11-1-61-15.0-G-G3-V
- Zoro # G005809964
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGZX11 |
Amps | 15A |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. (2298)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT19NAT)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (BL81910)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R02-LB120-DFR)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, D Curve (FAZ-D2/1-NA-SP)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 10A, 1 Pole, 250V AC, Medium Curve (MA1-B-34-610-1-A26-B-E)
- Sensata Circuit Breakers