Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGX11 Series 2 Pole
Mfr # IEGX11-27168-1-V
Zoro # G605809791
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGX11
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGX11-27168-1-V
- Zoro # G605809791
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGX11 |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (9050JCK15V14)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- EATON Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/2 L Series 25A, 2 Pole, 240V AC, D Curve (33V957)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115CP)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- Sensata Circuit Breakers