Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGSF6 Series 1 Pole
Mfr # IEGSF6-1REC4-38890-35-V
Zoro # G605809777
product price: $63.45
/ea
Sold in multiples of 2 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGSF6
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGSF6-1REC4-38890-35-V
- Zoro # G605809777
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGSF6 |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9-048)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- LINEMASTER Compact (492-S)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260CP)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- SQUARE D Molded Case Circuit Breaker, PLM Series 1200A, 3 Pole, 480V AC (PLM34120CU44A)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-27G3N-W-A/20)
- Sensata Circuit Breakers