Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGS6661 Series 3 Pole
Mfr # IEGS6661-1REG4-31957-50-V
Zoro # G605809746
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGS6661
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGS6661-1REG4-31957-50-V
- Zoro # G605809746
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGS6661 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250CS)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- Sensata Circuit Breakers