Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGS6 Series 20A, 1 Pole
Mfr # IEGS6-1-62-20.0-01-V
Zoro # G505809686
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGS6
- Amps 20A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGS6-1-62-20.0-01-V
- Zoro # G505809686
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGS6 |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 175A, 600V AC, Non-Indicating (A6T175)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7225)
- DAYTON Circuit Breaker, NDB2-63 C40/2 Series 40A, 2 Pole, 480V AC, C Curve (5ZVA9)
- GE Miniature Circuit Breaker, THHQL Series 20A, 1 Pole, 120/240V AC (THHQL1120)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM100VH)
- EATON Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- Sensata Circuit Breakers