Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGHS66 Series 50A, 2 Pole
Mfr # IEGHS66-1RS4-62F-50.0-01
Zoro # G605809753
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGHS66
- Amps 50A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGHS66-1RS4-62F-50.0-01
- Zoro # G605809753
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGHS66 |
Amps | 50A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E005)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U31X)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- Sensata Circuit Breakers