Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH666 Series 50A, 3 Pole
Mfr # IEGH666-0-SW-50.0-01-V
Zoro # G605809913
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH666
- Amps 50A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH666-0-SW-50.0-01-V
- Zoro # G605809913
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH666 |
Amps | 50A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, Cat6a, Shielded, FT, 1U, 24port (N254-024-SH-6A)
- LEVITON Locking Plug (3763C)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- DAYTON Circuit Breaker, NDB2-63 C20/2 Series 20A, 2 Pole, 480V AC, C Curve (5ZVA6)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 3 Pole, 240/415/440V AC, D Curve (M9F43303)
- Sensata Circuit Breakers