Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH666 Series 3 Pole
Mfr # IEGH666-35127-13
Zoro # G505810316
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH666
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEGH666-35127-13
- Zoro # G505810316
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH666 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- ELECTRIDUCT Nylon Cable Ties- 4" x 500pcs- Multi Color (CT-04-18-500-MIX)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQC220230)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- EATON Circuit Breaker, BRP Series 20A, 1 Pole, 120/240V AC (BRP120GF)
- SIEMENS Circuit Breaker, QD Series 15A, 1 Pole, 120V AC (D115)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- Sensata Circuit Breakers