Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH666 Series 3 Pole
Mfr # IEGH666-23205-1-V
Zoro # G605810179
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH666
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH666-23205-1-V
- Zoro # G605810179
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH666 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK20 (EVT-S08FG-HA)
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260CP)
- SIEMENS Circuit Breaker, QP/MP Series 100A, 2 Pole, 120/240V AC (605920)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDFC)
- Sensata Circuit Breakers