Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH66 Series 40A, 2 Pole
Mfr # IEGH66-1-72-40.0-91-V
Zoro # G205809917
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH66
- Amps 40A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH66-1-72-40.0-91-V
- Zoro # G205809917
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH66 |
Amps | 40A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- IFM Wireable M8 connector (ZJ4010)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 3 Pole, 120/240V AC (QOU320)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC (GV4PB50N)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC (UBIF20NB)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100VH)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, D Curve (FAZ-D2/3)
- Sensata Circuit Breakers