Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH111 Series 5A, 3 Pole
Mfr # IEGH111-1-62-5.00-01-V
Zoro # G205809856
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH111
- Amps 5A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH111-1-62-5.00-01-V
- Zoro # G205809856
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH111 |
Amps | 5A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- TORK Replacement Motor, 120VAC (101)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon (112)
- DAYTON Circuit Breaker, NDB2-63 B4/1 Series 4A, 1 Pole, 277V AC, B Curve (5ZUW0)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- EATON Circuit Breaker, PDD Series 175A, 3 Pole, 240V AC, A Curve (PDD23G0175TFFL)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- Sensata Circuit Breakers