Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH111 Series 30A, 3 Pole, 250V AC
Mfr # IEGH111-1-72-30.0-91-V
Zoro # G605808589
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH111
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH111-1-72-30.0-91-V
- Zoro # G605808589
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH111 |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter (RVA1623)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350VH)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120C)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- Sensata Circuit Breakers