Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH111 Series 15A, 3 Pole
Mfr # IEGH111-1-72-15.0-91-V
Zoro # G505809853
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH111
- Amps 15A
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH111-1-72-15.0-91-V
- Zoro # G505809853
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH111 |
Amps | 15A |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 2 Pole, 120/240V AC (QOB235)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-NA-SP)
- GE Miniature Circuit Breaker, THQB Series 35A, 1 Pole, 120/240V AC (THQB1135)
- EATON CUTLER-HAMMER Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, Not Rated (7157)
- Sensata Circuit Breakers