Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH11 Series 30A, 2 Pole
Mfr # IEGH11-1-72-30.0-91-V
Zoro # G505809648
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH11
- Amps 30A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # IEGH11-1-72-30.0-91-V
- Zoro # G505809648
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH11 |
Amps | 30A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 1 Pole, 277V AC (HFD1030)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (SQ386747)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- Sensata Circuit Breakers