Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH11 Series 30A, 2 Pole
Mfr # IEGH11-1-69-30.0-01-V
Zoro # G005809698
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH11
- Amps 30A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH11-1-69-30.0-01-V
- Zoro # G005809698
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH11 |
Amps | 30A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fixed Lock I-Line (LV426907)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- EATON Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC (216742)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- SQUARE D Molded Case Circuit Breaker, LJA Series 600A, 3 Pole, 600V AC (LJA36600U31X)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 15A, 1 Pole, 120V AC (246884)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- Sensata Circuit Breakers