Shop All Circuit Breakers
Sensata
Circuit Breaker, IEGH11 Series 10A, 2 Pole
Mfr # IEGH11-1-63F-10.0-91-V
Zoro # G505809730
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IEGH11
- Amps 10A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IEGH11-1-63F-10.0-91-V
- Zoro # G505809730
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IEGH11 |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY52)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK (67232)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- LEVITON GROUNDING ADAPT 3OUTLET (R52-00699-000)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- MOELLER FAZ BRANCH PROTECTOR, UL 489 INDUSTRIAL MINIATURE CIRCUIT BREAKER - SUPPLEM (FAZ-D20/1-NA-SP)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 25A, 1 Pole, 240V AC (7354)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- Sensata Circuit Breakers